
3/4" Round Thermostatic Trim Plate W/ Handle Brass
Mfr # 3-2404TR-03N
Zoro # G8957917
product price: $742.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Width
7.5
Height
7.5
Handle Material
Brass
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2404TR-03N
Zoro #
G8957917
UPC #
760724310037
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
2.5
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
Handle Type
Cross
Number of Handles
1
ADA Compliant
No
Weight
5.15
Handle Included
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.