
3/4" Round Thermostatic Trim Plate W/ Handle Brass
Mfr # 3-994TR-03N
Zoro # G8937294
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
Width
6.5
Height
6.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-994TR-03N
Zoro #
G8937294
UPC #
760724086222
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
2.75
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
ADA Compliant
No
Number of Handles
1
Handle Type
Cross
Weight
2.85
Handle Included
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.