
3/4" Round Thermostatic Trim Plate With Handle in Antique Nickel (Discontinued)
- Mfr # 3-1684TR/15A
- Zoro # G8950463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1684TR/15A
Zoro #
G8950463
UPC #
760724987321
Country of Origin
United States
Dimensions
Width
6.63
Height
6.63
Handle Length (in)
2.75
Details
Finish
Antique Nickel
Handle Type
Cross
Handle Material
Brass
ADA Compliant
No
Number of Handles
1
Weight
2.7
Handle Included
Yes
Description
3/4" Round Thermostatic Trim Plate With Handle in Antique Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.