
3/4" Round Thermostatic Trim Plate With Handle in Antique Nickel
Mfr # 3-2404TR-15A
Zoro # G9000075
product price: $935.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Handle Type
Cross
Number of Handles
1
Width
7.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2404TR-15A
Zoro #
G9000075
UPC #
760724310228
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
2.5
Details
Finish
Antique Nickel
Handle Type
Cross
Number of Handles
1
ADA Compliant
No
Handle Material
Brass
Weight
5.15
Handle Included
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.