Shop NEWPORT BRASS
See all product information
Create Account
3/4" Round Thermostatic Trim Plate With Handle in French Gold (Pvd)
Mfr # 3-1204TR-24A
Zoro # G9092335
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Width
7.5
Handle Type
Lever
ADA Compliant
No
Height
7.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-1204TR-24A
Zoro #
G9092335
UPC #
760724260363
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
2
Details
Finish
French Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Number of Handles
1
Handle Material
Brass
Weight
2.85
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.