
3/4" Round Thermostatic Trim Plate With Handle in French Gold (Pvd)
Mfr # 3-2554TR-24A
Zoro # G9038602
product price:Â $848.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Number of Handles
1
Handle Type
Cross
ADA Compliant
No
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-2554TR-24A
Zoro #
G9038602
UPC #
709180202388
Country of Origin
United States
Dimensions
Width
6.75
Height
6.75
Handle Length (in)
1.69
Details
Finish
French Gold (PVD)
Number of Handles
1
Handle Type
Cross
ADA Compliant
No
Handle Material
Brass
Weight
4.4
Handle Included
Yes
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.