3/4" Round Thermostatic Trim Plate With Handle in French Gold (Pvd)

  • Mfr # 3-2924TR-24A

  • Zoro # G9062402


product price:  $1,038.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Handle Material
Brass
ADA Compliant
No
Handle Type
Cross
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2924TR-24A
Zoro #
G9062402
UPC #
709180296271
Country of Origin
United States

Dimensions

Height
6.5
Width
6.5
Handle Length (in)
2.88

Details

Finish
French Gold (PVD)
Handle Material
Brass
ADA Compliant
No
Handle Type
Cross
Number of Handles
1
Weight
2.85
Handle Included
Yes

Description

The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.