Shop NEWPORT BRASS
See all product information
Create Account
3/4" Round Thermostatic Trim Plate With Handle in French Gold (Pvd)
Mfr # 3-2984TR-24A
Zoro # G8935438
product price: $1,027.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Number of Handles
1
Handle Material
Brass
ADA Compliant
No
Width
6.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-2984TR-24A
Zoro #
G8935438
UPC #
709180063149
Country of Origin
United States
Dimensions
Width
6.14
Height
6.14
Handle Length (in)
2
Details
Finish
French Gold (PVD)
Number of Handles
1
Handle Material
Brass
ADA Compliant
No
Handle Type
Cross
Weight
3.38
Handle Included
Yes
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.