3/4" Round Thermostatic Trim Plate With Handle in Polished Chrome

  • Mfr # 3-874TR/26

  • Zoro # G9068465


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
Handle Type
Cross
ADA Compliant
No
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-874TR/26
Zoro #
G9068465
UPC #
760724239314
Country of Origin
United States

Dimensions

Height
7.5
Width
7.5
Handle Length (in)
2.31

Details

Finish
Polished Chrome
Number of Handles
1
Handle Type
Cross
ADA Compliant
No
Handle Material
Brass
Weight
3.1
Handle Included
Yes

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.