
3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (Discontinued)
- Mfr # 3-1684TR/15
- Zoro # G9002455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1684TR/15
Zoro #
G9002455
UPC #
760724987314
Country of Origin
United States
Dimensions
Width
6.63
Height
6.63
Handle Length (in)
2.75
Details
Finish
Polished Nickel
Handle Type
Cross
ADA Compliant
No
Handle Material
Brass
Number of Handles
1
Handle Included
Yes
Weight
2.7
Description
3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.