
3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel
Mfr # 3-2924TR-15
Zoro # G8958154
product price:Â $914.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Width
6.5
ADA Compliant
No
Handle Type
Cross
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2924TR-15
Zoro #
G8958154
UPC #
709180083833
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
2.88
Details
Finish
Polished Nickel
ADA Compliant
No
Handle Type
Cross
Handle Material
Brass
Number of Handles
1
Weight
2.85
Handle Included
Yes
Description
The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.