3/4" Round Thermostatic Trim Plate With Handle in Satin Bronze (Pvd)

  • Mfr # 3-2484TR-10

  • Zoro # G8947715


product price:  $1,014.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze (PVD)
Handle Material
Brass
Handle Type
Lever
Height
6
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2484TR-10
Zoro #
G8947715
UPC #
760724370284
Country of Origin
United States

Dimensions

Height
6
Width
6
Handle Length (in)
2.94

Details

Finish
Satin Bronze (PVD)
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Number of Handles
1
Weight
4
Handle Included
Yes

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.