
3/4" Round Thermostatic Trim Plate With Handle in Satin Bronze (Pvd)
Mfr # 3-2554TR-10
Zoro # G8926706
product price:Â $848.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze (PVD)
ADA Compliant
No
Height
6.75
Width
6.75
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2554TR-10
Zoro #
G8926706
UPC #
760724397489
Country of Origin
United States
Dimensions
Height
6.75
Width
6.75
Handle Length (in)
1.69
Details
Finish
Satin Bronze (PVD)
ADA Compliant
No
Handle Material
Brass
Number of Handles
1
Handle Type
Cross
Weight
4.4
Handle Included
Yes
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.