
3/4" Round Thermostatic Trim Plate With Handle in Satin Gold (Pvd) (Discontinued)
- Mfr # 3-2024TR/24S
- Zoro # G8983415
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2024TR/24S
Zoro #
G8983415
UPC #
760724300304
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
2
Details
Finish
Satin Gold (PVD)
ADA Compliant
No
Handle Type
Cross
Handle Material
Brass
Number of Handles
1
Weight
2.9
Handle Included
Yes
Description
Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.