
3/4" Round Thermostatic Trim Plate With Handle in Satin Gold (Pvd)
Mfr # 3-2484TR-24S
Zoro # G8943962
product price: $1,014.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Height
6
Handle Material
Brass
Number of Handles
1
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2484TR-24S
Zoro #
G8943962
UPC #
760724370482
Country of Origin
United States
Dimensions
Height
6
Width
6
Handle Length (in)
2.94
Details
Finish
Satin Gold (PVD)
Handle Material
Brass
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Weight
4
Handle Included
Yes
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.