
3/4" Round Thermostatic Trim Plate With Handle in Satin Nickel (Pvd)
Mfr # 3-2974TR-15S
Zoro # G8985917
product price: $908.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel (PVD)
Width
6.14
ADA Compliant
No
Handle Material
Brass
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2974TR-15S
Zoro #
G8985917
UPC #
709180005200
Country of Origin
United States
Dimensions
Width
6.14
Height
6.14
Handle Length (in)
1.78
Details
Finish
Satin Nickel (PVD)
ADA Compliant
No
Handle Material
Brass
Handle Type
Lever
Number of Handles
1
Weight
3.38
Handle Included
Yes
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.