
3/4" Round Thermostatic Trim Plate With Handle in Satin Nickel (Pvd)
Mfr # 3-874TR/15S
Zoro # G9079114
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel (PVD)
ADA Compliant
No
Width
7.5
Number of Handles
1
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-874TR/15S
Zoro #
G9079114
UPC #
760724213093
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
2.31
Details
Finish
Satin Nickel (PVD)
ADA Compliant
No
Number of Handles
1
Handle Type
Cross
Handle Material
Brass
Weight
3.1
Handle Included
Yes
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.