
3/4" Round Thermostatic Trim Plate With Handle in Venetian Bronze
Mfr # 3-2974TR-VB
Zoro # G9055436
product price: $1,048.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Handle Material
Brass
Number of Handles
1
Height
6.14
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2974TR-VB
Zoro #
G9055436
UPC #
709180061190
Country of Origin
United States
Dimensions
Height
6.14
Width
6.14
Handle Length (in)
1.78
Details
Finish
Venetian Bronze
Handle Material
Brass
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Weight
3.38
Handle Included
Yes
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.