3/4" Shut Off Valves For 3-196 And 3-226, Aged Brass

  • Mfr # 3-192-034

  • Zoro # G6584883


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Height
2.94
Handle Material
Brass
Width
2.94
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-192-034
Zoro #
G6584883
UPC #
760724560487
Country of Origin
United States

Dimensions

Height
2.94
Width
2.94

Details

Finish
Aged Brass
Handle Material
Brass
ADA Compliant
No
Weight
1.32
Faucet Material
Brass
Drain included
No

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.