
3/4" Shut Off Valves For 3-196 And 3-226, Matte White
Mfr # 3-192-52
Zoro # G6584892
product price: $961.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte White
Handle Material
Brass
Width
2.94
Height
2.94
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-192-52
Zoro #
G6584892
UPC #
709180265765
Country of Origin
United States
Dimensions
Width
2.94
Height
2.94
Details
Finish
Matte White
Handle Material
Brass
ADA Compliant
No
Weight
1.32
Drain included
No
Faucet Material
Brass
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.