
3/4" Square Thermostatic Trim Plate With Handle in Antique Copper (Discontinued)
- Mfr # 3-804TS/08A
- Zoro # G9102302
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-804TS/08A
Zoro #
G9102302
UPC #
760724262961
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2.06
Details
Finish
Antique Copper
Number of Handles
1
Handle Type
Cross
Handle Material
Brass
ADA Compliant
No
Weight
3
Handle Included
Yes
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.