
3/4" Square Thermostatic Trim Plate With Handle in Biscuit (Discontinued)
- Mfr # 3-924TS/65
- Zoro # G8947654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-924TS/65
Zoro #
G8947654
UPC #
760724272861
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
2.94
Details
Finish
Biscuit
Handle Type
Cross
Number of Handles
1
Handle Material
Brass
ADA Compliant
No
Weight
2.85
Handle Included
Yes
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.