3/4" Square Thermostatic Trim Plate With Handle in English Bronze

  • Mfr # 3-3144TS-07

  • Zoro # G9067397


product price:  $1,048.99
/ea
Free Shipping & Returns

Key Features

Finish
English Bronze
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Width
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3144TS-07
Zoro #
G9067397
UPC #
709180064801
Country of Origin
United States

Dimensions

Width
7.75
Height
5.5
Handle Length (in)
1.5

Details

Finish
English Bronze
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
2.88
Handle Included
Yes

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.