
3/4" Square Thermostatic Trim Plate With Handle in English Bronze (Discontinued)
- Mfr # 3-994LTS/07
- Zoro # G8972967
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-994LTS/07
Zoro #
G8972967
UPC #
760724086000
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
1.75
Details
Finish
English Bronze
ADA Compliant
No
Handle Material
Brass
Number of Handles
1
Handle Type
Cross
Weight
2.75
Handle Included
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.