
3/4" Square Thermostatic Trim Plate With Handle in Polished Nickel (Discontinued)
- Mfr # 3-1684TS/15
- Zoro # G8936752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1684TS/15
Zoro #
G8936752
UPC #
760724987505
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2.75
Details
Finish
Polished Nickel
ADA Compliant
No
Number of Handles
1
Handle Material
Brass
Handle Type
Cross
Handle Included
Yes
Weight
2.95
Description
3/4" Square Thermostatic Trim Plate With Handle in Polished Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.