
3/4" Square Thermostatic Trim Plate With Handle in Polished Nickel
Mfr # 3-2574TS-15
Zoro # G9012745
product price:Â $771.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Number of Handles
1
Width
7.75
Handle Material
Brass
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2574TS-15
Zoro #
G9012745
UPC #
760724580362
Country of Origin
United States
Dimensions
Width
7.75
Height
5.5
Handle Length (in)
2
Details
Finish
Polished Nickel
Number of Handles
1
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Weight
4.8
Handle Included
Yes
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.