
3/4" Square Thermostatic Trim Plate With Handle in Satin Brass (Pvd)
Mfr # 3-3144TS-04
Zoro # G8930583
product price: $908.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass (PVD)
Width
7.75
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-3144TS-04
Zoro #
G8930583
UPC #
709180064795
Country of Origin
United States
Dimensions
Width
7.75
Height
5.5
Handle Length (in)
1.5
Details
Finish
Satin Brass (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Weight
2.88
Handle Included
Yes
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.