
3/4" Square Thermostatic Trim Plate With Handle in Satin Gold (Pvd) (Discontinued)
- Mfr # 3-994TS/24S
- Zoro # G9034463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-994TS/24S
Zoro #
G9034463
UPC #
760724086635
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2.75
Details
Finish
Satin Gold (PVD)
Number of Handles
1
Handle Material
Brass
Handle Type
Cross
ADA Compliant
No
Weight
2.95
Handle Included
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.