
3/4" Square Thermostatic Trim Plate With Handle in Satin Nickel (Pvd) (Discontinued)
- Mfr # 3-874TS/15S
- Zoro # G8985515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-874TS/15S
Zoro #
G8985515
UPC #
760724213291
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2.31
Details
Finish
Satin Nickel (PVD)
Number of Handles
1
Handle Material
Brass
Handle Type
Cross
ADA Compliant
No
Weight
3
Handle Included
Yes
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.