Zoro Homepage
This item is Discontinued.
No Product Image Available

3/4" Valve, Quick Connect Included. in No Finish (Discontinued)

  • Mfr # 1-522
  • Zoro # G7292382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-522
Zoro #
G7292382
UPC #
760724207788
Country of Origin
United States

Dimensions

Valve Size
0.75

Details

Item
3/4" Valve, Quick Connect Included. in No Finish
Finish
No Finish
Weight
3
ADA Compliant
No
Valve Body Material
Brass

Description

3/4" Valve, Quick Connect Included. in No Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.