
3/4" Valve, Quick Connect Included. in No Finish
Mfr # 1-697
Zoro # G7292224
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Finish
No Finish
Valve Size
0.75
ADA Compliant
No
Valve Body Material
Brass
Weight
2.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-697
Zoro #
G7292224
UPC #
760724650270
Country of Origin
United States
Dimensions
Valve Size
0.75
Details
Item
3/4" Valve, Quick Connect Included. in No Finish
Finish
No Finish
ADA Compliant
No
Valve Body Material
Brass
Weight
2.8
Description
Newport Brass offers bath, tub and shower solutions that perfectly complement your lavatory faucet selection and are built to withstand the rigors of day-to-day, year after year use. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.