Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 35" L, Two Post, Solid Brass, 32" Grab Bar in Oil Rubbed Bronze, Hand Relieved 1020-3932/ORB

35" L, Two Post, Solid Brass, 32" Grab Bar in Oil Rubbed Bronze, Hand Relieved (Discontinued)

  • Mfr # 1020-3932/ORB
  • Zoro # G7448473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020-3932/ORB
Zoro #
G7448473
UPC #
709180034149
Country of Origin
United States

Dimensions

Length
35"
Width
35
Height
3
Bar Length
32"

Details

Finish
Oil Rubbed Bronze - Hand Relieved
Type
Two Post
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
350 lb.
Item
32" Grab Bar in Oil Rubbed Bronze, Hand Relieved
Includes
Installation Hardware, (2) Mounting Flange, (6) No. 10 Wood Screw, (1) Grab Bar Assembly
Features
Complements Alexandria Product Series
Weight
4.15
ADA Compliant
Yes

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.