
36" Ceiling Mount Arm & Flange in Polished Brass Uncoated (Living)
Mfr # 516-36-03N
Zoro # G6543276
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Width
2.38
Weight
4.05
Height
2.38
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516-36-03N
Zoro #
G6543276
UPC #
709180253793
Country of Origin
United States
Dimensions
Width
2.38
Height
2.38
Details
Item
36" Ceiling Mount Arm & Flange in Polished Brass Uncoated (Living)
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
4.05
ADA Compliant
No
Shower Arm Reach
36
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.