Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Ceiling Mount Arm & Flange in Satin Brass (Pvd)

  • Mfr # 517-36-04

  • Zoro # G6543705


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass (PVD)
Material
THERMOPLASTIC RUBBER
Length
9
Overall Width
6
Application
2021-2021 Ford F-150 With backup sensors, excluding LED taillights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517-36-04
Zoro #
G6543705
UPC #
91388967436
Country of Origin
United States

Dimensions

Length
9
Overall Width
6
Width
6
Overall Height
3
Height
3
Overall Length
9

Details

Item
36" Ceiling Mount Arm & Flange in Satin Brass (Pvd)
Finish
Satin Brass (PVD)
Material
THERMOPLASTIC RUBBER
Application
2021-2021 Ford F-150 With backup sensors, excluding LED taillights
Weight
1.572
ADA Compliant
No
Shower Arm Reach
36

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.