3/8" X 12" Rigid Supply Tube, Flat Head in Antique Nickel

  • Mfr # 435-15A

  • Zoro # G7206684


product price:  $69.30
/ea

Key Features

Finish
Antique Nickel
Height
0.5
Width
0.5
ADA Compliant
No
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-15A
Zoro #
G7206684
UPC #
91388369353
Country of Origin
United States

Dimensions

Height
0.5
Width
0.5
Length
11.5

Details

Finish
Antique Nickel
ADA Compliant
No
Weight
0.15

Description

Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.