Shop NEWPORT BRASS
See all product information
Create Account
3/8" X 12" Rigid Supply Tube, Flat Head in Stainless Steel (Pvd)
Mfr # 435-20
Zoro # G7207892
product price:Â $65.35
/eaKey Features
Finish
Stainless Steel (PVD)
Width
0.5
Height
0.5
ADA Compliant
No
Weight
0.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
435-20
Zoro #
G7207892
UPC #
91388868863
Country of Origin
United States
Dimensions
Width
0.5
Height
0.5
Length
11.5
Details
Finish
Stainless Steel (PVD)
ADA Compliant
No
Weight
0.15
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.