
3/8" X 20" Rigid Supply Tube, Bull Nose in Antique Copper
Mfr # 432-08A
Zoro # G7190943
product price:Â $77.00
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Height
0.5
Width
0.5
ADA Compliant
No
Length
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
432-08A
Zoro #
G7190943
UPC #
91388251214
Country of Origin
United States
Dimensions
Height
0.5
Width
0.5
Length
20
Details
Finish
Antique Copper
ADA Compliant
No
Weight
0.25
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.