Shop NEWPORT BRASS
See all product information
Create Account
3/8" X 20" Rigid Supply Tube, Bull Nose in Stainless Steel (Pvd)
Mfr # 432-20
Zoro # G7208163
product price:Â $70.19
/eaKey Features
Finish
Stainless Steel (PVD)
Width
0.5
Height
0.5
ADA Compliant
No
Length
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
432-20
Zoro #
G7208163
UPC #
91388868023
Country of Origin
United States
Dimensions
Width
0.5
Height
0.5
Length
20
Details
Finish
Stainless Steel (PVD)
ADA Compliant
No
Weight
0.25
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.