
39" L, Two Post, Solid Brass, 36" Grab Bar in Satin Nickel (Pvd), Satin Nickel (PVD) (Discontinued)
- Mfr # 1020-3936/15S
- Zoro # G7476884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020-3936/15S
Zoro #
G7476884
UPC #
709180034286
Country of Origin
United States
Dimensions
Length
39"
Width
39
Height
3
Bar Length
36"
Details
Finish
Satin Nickel (PVD)
Type
Two Post
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
350 lb.
Item
36" Grab Bar in Satin Nickel (Pvd)
Includes
Installation Hardware, (2) Mounting Flange, (6) No. 10 Wood Screw, (1) Grab Bar Assembly
Features
Complements Alexandria Product Series
Weight
4.3
ADA Compliant
Yes
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.