Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 4" Round Shower Drain in White 243-401/50

4" Round Shower Drain in White (Discontinued)

  • Mfr # 243-401/50
  • Zoro # G7427717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-401/50
Zoro #
G7427717
UPC #
760724546061
Country of Origin
United States

Dimensions

Height
4
Width
4

Details

Finish
White
Weight
0.6
ADA Compliant
No
Required Accessory
277-03

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.