Zoro Homepage

4" Square Shower Drain in Antique Brass

  • Mfr # 233-407-06

  • Zoro # G7413717


product price: $352.80
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Weight
0.8
Height
4
Width
4
Required Accessory
277-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-407-06
Zoro #
G7413717
UPC #
760724485902
Country of Origin
United States

Dimensions

Height
4
Width
4

Details

Finish
Antique Brass
Weight
0.8
Required Accessory
277-01
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.