Zoro Homepage

4" Square Shower Drain in Matte White

  • Mfr # 233-408-52

  • Zoro # G7480077


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Width
4
Height
4
Weight
0.8
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-408-52
Zoro #
G7480077
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Width
4
Height
4

Details

Finish
Matte White
Weight
0.8
ADA Compliant
No
Required Accessory
277-01

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.