
4" Square Shower Drain in Polished Brass Uncoated (Living)
Mfr # 233-405-03N
Zoro # G7467005
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Width
4
Weight
0.8
Height
4
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233-405-03N
Zoro #
G7467005
UPC #
760724445685
Country of Origin
United States
Dimensions
Width
4
Height
4
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
0.8
ADA Compliant
No
Required Accessory
277-01
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.