
4" Square Shower Drain in Satin Gold (Pvd)
Mfr # 233-405-24S
Zoro # G7408144
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Weight
0.8
Width
4
Height
4
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-405-24S
Zoro #
G7408144
UPC #
760724443544
Country of Origin
United States
Dimensions
Width
4
Height
4
Details
Finish
Satin Gold (PVD)
Weight
0.8
ADA Compliant
No
Required Accessory
277-01
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.