4" Square Shower Drain in Satin Nickel (Pvd)

  • Mfr # 233-406-15S

  • Zoro # G8976555


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel (PVD)
Height
4
Width
4
Weight
0.8
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-406-15S
Zoro #
G8976555
UPC #
760724479536
Country of Origin
United States

Dimensions

Height
4
Width
4

Details

Finish
Satin Nickel (PVD)
Weight
0.8
ADA Compliant
No
Required Accessory
277-01

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.