
4" Square Shower Drain in Satin Nickel (Pvd)
Mfr # 233-408-15S
Zoro # G7481538
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel (PVD)
Height
4
Width
4
Weight
0.8
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233-408-15S
Zoro #
G7481538
UPC #
760724479611
Country of Origin
United States
Dimensions
Height
4
Width
4
Details
Finish
Satin Nickel (PVD)
Weight
0.8
ADA Compliant
No
Required Accessory
277-01
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.