Zoro Homepage

42" Ceiling Mount Arm & Flange in Antique Brass

  • Mfr # 516-42-06

  • Zoro # G6544834


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Weight
3.4
Width
2.38
Height
2.38
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-42-06
Zoro #
G6544834
UPC #
91388961250
Country of Origin
United States

Dimensions

Width
2.38
Height
2.38

Details

Item
42" Ceiling Mount Arm & Flange in Antique Brass
Finish
Antique Brass
Weight
3.4
ADA Compliant
No
Shower Arm Reach
42

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.