
Newport Brass
Three Post 42" Grab Bar in Venetian Bronze, 45" L, Solid Brass, Venetian Bronze
Mfr # 1600-3942/VB
Zoro # G7481757
product price: $861.99
/ea
Free Shipping & Returns
Key Features
- Length 45"
- Finish Venetian Bronze
- Type Three Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Newport Brass
- MFR # 1600-3942/VB
- Zoro # G7481757
- UPC # 709180038161
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Finish | Venetian Bronze |
Type | Three Post |
Material | Solid Brass |
Standards | US Federal and State material regulations, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 350 lb. |
Item | 42" Grab Bar in Venetian Bronze |
Includes | Installation Hardware, (3) Mounting Flange, (9) No. 10 Wood Screw, (1) Grab Bar Assembly |
Features | Complements Miro Product Series |
Weight | 5.8 |
ADA Compliant | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.