Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Hand Shower Hose in Antique Brass

  • Mfr # 284-06

  • Zoro # G6545622


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Weight
0.65
Width
0.56
Height
59
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-06
Zoro #
G6545622
UPC #
91388230356
Country of Origin
United States

Dimensions

Width
0.56
Height
59
Hose Length
59

Details

Item
59" Hand Shower Hose in Antique Brass
Finish
Antique Brass
Weight
0.65
ADA Compliant
No
Hose Included
Yes

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.