Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 59" Hand Shower Hose in Biscuit 284/65

59" Hand Shower Hose in Biscuit (Discontinued)

  • Mfr # 284/65
  • Zoro # G6539645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284/65
Zoro #
G6539645
UPC #
91388230578
Country of Origin
United States

Dimensions

Width
0.56
Height
59
Hose Length
59

Details

Item
59" Hand Shower Hose in Biscuit
Finish
Biscuit
Weight
0.65
Hose Included
Yes
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.